Zoro Homepage

Bevel Bowl Bit, 1-3/4" dia.

  • Mfr # 85-187

  • Zoro # G403675772


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3-5/8"
Cutting Dia. (In.)
1-3/4"
Application
Trimming joint between solid surface countertops and sink bowls with a beveled edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-187
Zoro #
G403675772
UPC #
008925058915
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-5/8"
Cutting Dia. (In.)
1-3/4"

Details

Item
Bevel Bowl Bit,1-3/4" dia.
Application
Trimming joint between solid surface countertops and sink bowls with a beveled edge

Description

Bevel Bowl Bit,1-3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.