Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bevel Trim Bit, 1/4" dia.

  • Mfr # 66-100A

  • Zoro # G003973216


product price: $8.19
/ea
Sold in multiples of 100 for $819.00

Key Features

Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Application
Routing a clean, finished edge on plastic laminates
Overall Length (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-100A
Zoro #
G003973216
UPC #
008925031031
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Overall Length (In.)
1-1/2"

Details

Item
Bevel Trim Bit,1/4" dia.
Application
Routing a clean, finished edge on plastic laminates

Description

Bevel Trim Bit,1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.