
Bit, Quadra-Cut, 1-3/8dia.
Mfr # 99-009
Zoro # G003674830
product price: $57.29
/eaKey Features
Shank Dia.
1/2"
Application
Decorative detail for cabinets, molding and furniture
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-3/8"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-009
Zoro #
G003674830
UPC #
008925381518
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-3/8"
Details
Application
Decorative detail for cabinets, molding and furniture
Item
Cove and Bead Bit,Quadra-Cut,1-3/8"dia.
For Use With
Decorative detail on any woodwork
Description
Cove and Bead Bit,Quadra-Cut,1-3/8 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.