
Bold Classical Bit, 1-3/4" dia.
Mfr # 99-008
Zoro # G203674982
product price: $80.89
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1-3/4"
Application
Chair rails and other decorative millwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-008
Zoro #
G203674982
UPC #
008925381501
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1-3/4"
Details
Application
Chair rails and other decorative millwork
Item
Bold Classical Bit,1-3/4" dia.
Description
Bold Classical Bit,1-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.