
Casing Bit, 1-1/2" dia.
Mfr # 99-468
Zoro # G303675346
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
For Use With
creating industry standard casing profiles and any desired wood species
Overall Length (In.)
4-3/8"
Cutting Dia. (In.)
1-1/2"
Application
Creates industry standard casing profiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-468
Zoro #
G303675346
UPC #
008925058618
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
4-3/8"
Cutting Dia. (In.)
1-1/2"
Details
For Use With
creating industry standard casing profiles and any desired wood species
Item
Casing Bit,1-1/2" dia.
Application
Creates industry standard casing profiles
Description
Casing Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.