Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Rail Bit, 2-1/4" dia.

  • Mfr # 99-477

  • Zoro # G603675381


product price: $68.99
/ea

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/4"
Application
Create beautiful chair rail and panel moldings
Overall Length (In.)
3"
For Use With
Mill upper portion of beautiful chair rail, profile #300. Use with 99-478
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-477
Zoro #
G603675381
UPC #
008925058632
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
2-1/4"
Overall Length (In.)
3"

Details

Item
Chair Rail Bit,2-1/4" dia.
Application
Create beautiful chair rail and panel moldings
For Use With
Mill upper portion of beautiful chair rail, profile #300. Use with 99-478

Description

Chair Rail Bit,2-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.