Zoro Homepage

Chamfer Router Bit, 1-3/4" Cutting Dia.

  • Mfr # 40-106

  • Zoro # G7370085


product price: $37.79
/ea

Key Features

Shape
Chamfer
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1 3/4 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-106
Zoro #
G7370085
UPC #
008925380955
Country of Origin
Italy

Dimensions

Cutter Dia.
1 3/4 in
Length of Cut
5/8 in
Overall Length
2 3/16 in
Shank Dia.
1/4"
Bearing Dia. (In.)
1/2
Shank Dia. (In.)
1/4
Cutting Dia. (In.)
1-3/4"
Depth of Cut (In.)
5/8
Overall Length (In.)
2-3/16"
Shank Length (In.)
1-1/4
Cutting Length (In.)
5/8
Flute Length (In.)
5/8
Flute Length
5/8 in
Shank Length
1 1/4 in

Details

Shape
Chamfer
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Material
Carbide
Angle
45 Degrees
Sub-Category
Chamfer
Item
Chamfer Profile Router Bit
Application
For multiple-sided projects, joinery, and easing edges
Drilling Tool Configuration
Individual
Included Angle
45 Degrees
Primary Material Application
Wood
End Mill Application
Roughing/Finishing
List Number
40-106
Primary Material Application ISO Code
O

Description

Chamfer Profile Router Bit, Carbide, 1 3/4 in Cutter Dia., Fractional Inch, 5/8 in, 2 3/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.