Zoro Homepage

Chipbreaker Down Spiral Bit, 1/2" dia.

  • Mfr # 76-510

  • Zoro # G903675135


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Application
Fast cuts in hard, dense materials
Overall Length (In.)
3-1/2"
For Use With
routing hardwood, softwood and dense composites such as melamine and particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-510
Zoro #
G903675135
UPC #
008925059912
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3-1/2"

Details

Application
Fast cuts in hard, dense materials
Item
Chipbreaker Down Spiral Bit,1/2" dia.
For Use With
routing hardwood, softwood and dense composites such as melamine and particleboard

Description

Chipbreaker Down Spiral Bit,1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.