Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, Carbide, Dia 10 in

  • Mfr # LU80R010

  • Zoro # G103674723


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
For Use With
Flawless Finish In Veneered Plywood, Chip Board, Melamine & Laminate - Depth of cut (1/4" min to 1-5/8" max)
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU80R010
Zoro #
G103674723
UPC #
008925037965
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.09 in
Overall Diameter
10 in
Cut Width
0.13 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Flawless Finish In Veneered Plywood, Chip Board, Melamine & Laminate - Depth of cut (1/4" min to 1-5/8" max)
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Kerf
.126"
Application
Plywood & Melamine
Hook Angle
2 Degrees
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
6,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Metal Cutting Type Not Applicable, Cut Width 0.13 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.