
Circular Saw Blade, Carbide, Dia 10 in
Mfr # LU84R011
Zoro # G703675052
product price: $88.29
/ea
Free Shipping & Returns
Key Features
For Use With
Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
Hook Angle
10 Degrees
Kerf
.126"
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU84R011
Zoro #
G703675052
UPC #
008925301554
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Cut Width
0.13 in
Overall Thickness
0.09 in
Overall Diameter
10 in
Details
Item
Circular Saw Blade
Number of Teeth
50
For Use With
Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
Hook Angle
10 Degrees
Kerf
.126"
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Application
Combination Blade
Speed - Maximum
7,000 RPM
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Wood Cutting Type
Combination
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 50, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.13 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.