Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:10"

  • Mfr # LM74R010

  • Zoro # G004395734


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Tip Material
Carbide
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Not Included
Overall Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM74R010
Zoro #
G004395734
UPC #
008925032403
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Diameter
10 in
Overall Thickness
0.1 in
Cut Width
0.12 in

Details

Item
Circular Saw Blade
Number of Teeth
30
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
6,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Wood Cutting Type
Ripping

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Cut Width 0.12 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.