
Circular Saw Blade, Carbide, Dia 10 in
Mfr # LM75R010
Zoro # G803675044
product price: $66.79
/eaKey Features
Number of Teeth
30
For Use With
Thin Kerf Glue Line Ripping Blades For Superior Finish. Depth of cut (1/8" to 1").
Tip Material
Carbide
Application
Ripping
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LM75R010
Zoro #
G803675044
UPC #
008925080763
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Overall Thickness
0.07 in
Overall Diameter
10 in
Cut Width
0.09 in
Details
Item
Circular Saw Blade
Number of Teeth
30
For Use With
Thin Kerf Glue Line Ripping Blades For Superior Finish. Depth of cut (1/8" to 1").
Kerf
.091"
Tip Material
Carbide
Application
Ripping
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
12 Degrees
Wood Cutting Type
Ripping
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
6,000 RPM
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Cut Width 0.09 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.