
CircularSawBlade, Carbide, Dia:10"
Mfr # LU86R010
Zoro # G003674984
product price: $56.59
/eaKey Features
Number of Teeth
40
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Tip Material
Carbide
Hook Angle
13 Degrees
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU86R010
Zoro #
G003674984
UPC #
008925035114
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Cut Width
0.09 in
Overall Diameter
10 in
Overall Thickness
0.07 in
Details
Item
Circular Saw Blade
Number of Teeth
40
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Tip Material
Carbide
Hook Angle
13 Degrees
Diamond Knockout
Diamond Knockout Not Included
Application
General Purpose
Kerf
.094"
Wood Cutting Type
Combination
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.09 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.