Zoro Homepage

CircularSawBlade, Carbide, Dia:10"

  • Mfr # LU88R010

  • Zoro # G203675088


product price: $64.19
/ea

Key Features

Number of Teeth
60
For Use With
Crosscutting Blades For Fine Finish With Underpowered Saws. Depth of cut (1/2" min to 2-3/4" max)
Hook Angle
15 Degrees
Application
Crosscutting
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU88R010
Zoro #
G203675088
UPC #
008925301707
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.07 in
Overall Diameter
10 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Crosscutting Blades For Fine Finish With Underpowered Saws. Depth of cut (1/2" min to 2-3/4" max)
Hook Angle
15 Degrees
Application
Crosscutting
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Kerf
.090"
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
6,000 RPM
Wood Cutting Type
Crosscutting

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.09 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.