
CircularSawBlade, Carbide, Dia:10"
Mfr # LU90M010
Zoro # G003674779
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cutting Thin Aluminum And Other Non-Ferrous Metals. Wall thickness 1/16" Max.
Diamond Knockout
Diamond Knockout Not Included
Application
Specialty Blade
Hook Angle
-5 Degrees
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU90M010
Zoro #
G003674779
UPC #
008925301844
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Overall Thickness
0.07 in
Overall Diameter
10 in
Cut Width
0.09 in
Details
Item
Circular Saw Blade
Number of Teeth
100
For Use With
Cutting Thin Aluminum And Other Non-Ferrous Metals. Wall thickness 1/16" Max.
Diamond Knockout
Diamond Knockout Not Included
Application
Specialty Blade
Kerf
.091"
Hook Angle
-5 Degrees
Tip Material
Carbide
Metal Cutting Type
Thin Metal
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM
For Workpiece Material
Aluminum
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 100, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.