Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:10"

  • Mfr # LU98R010

  • Zoro # G403675543


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
For Use With
Single-Sided Laminates, Chip Board And Other Man-made Materials. Depth of cut (1/2" min to 2-3/4" max)
Application
Laminates and melamines
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU98R010
Zoro #
G403675543
UPC #
008925301769
Country of Origin
Italy

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.09 in
Cut Width
0.13 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
80
For Use With
Single-Sided Laminates, Chip Board And Other Man-made Materials. Depth of cut (1/2" min to 2-3/4" max)
Application
Laminates and melamines
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
5 Degrees
Tip Material
Carbide
Kerf
.126"
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
6,000 RPM

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 80, Metal Cutting Type Not Applicable, Cut Width 0.13 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.