
CircularSawBlade, Carbide, Dia:12"
Mfr # LCL129001UM
Zoro # G503675016
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
90
For Use With
To cut wood and composite materials.
Kerf
3mm
Arbor Size
1 in
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCL129001UM
Zoro #
G503675016
UPC #
008925098843
Country of Origin
Italy
Dimensions
Arbor Size
1 in
Cut Width
0.12 in
Overall Diameter
12 in
Overall Thickness
0.09 in
Details
Item
Circular Saw Blade
Number of Teeth
90
For Use With
To cut wood and composite materials.
Kerf
3mm
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Application
Sawblades for cutting wood and composite materials.
Hook Angle
-3 Degrees
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Wood Cutting Type
Crosscutting
Description
Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 90, Metal Cutting Type Not Applicable, Wood Cutting Type Crosscutting, Cut Width 0.12 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.