Zoro Homepage

CircularSawBlade, Carbide, Dia:12"

  • Mfr # LU77M012

  • Zoro # G303675117


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Medium Non-Ferrous Materials And Aluminum. Wall thickness 1/4" Max.
Arbor Size
1 in
Diamond Knockout
Diamond Knockout Not Included
Overall Thickness
0.09 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU77M012
Zoro #
G303675117
UPC #
008925035169
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Overall Thickness
0.09 in
Cut Width
0.11 in
Overall Diameter
12 in

Details

Item
Circular Saw Blade
Number of Teeth
96
For Use With
Cutting Medium Non-Ferrous Materials And Aluminum. Wall thickness 1/4" Max.
Kerf
.110"
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Hook Angle
-5 Degrees
Application
Specialty Blade
For Workpiece Material
Aluminum
Metal Cutting Type
Solid Stock
Speed - Maximum
5,000 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 96, Metal Cutting Type Solid Stock, Wood Cutting Type Not Applicable, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.