Zoro Homepage

CircularSawBlade, Carbide, Dia:12"

  • Mfr # LU84M012

  • Zoro # G503674941


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
Kerf
.126"
Hook Angle
10 Degrees
Arbor Size
1 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU84M012
Zoro #
G503674941
UPC #
008925300830
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Overall Thickness
0.09 in
Cut Width
0.13 in
Overall Diameter
12 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
Kerf
.126"
Hook Angle
10 Degrees
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Application
Combination Blade
Wood Cutting Type
Combination
Speed - Maximum
5,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.13 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.