Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:12"

  • Mfr # LU91R012

  • Zoro # G403675246


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
For Use With
Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max)
Kerf
.090"
Arbor Size
1 in
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU91R012
Zoro #
G403675246
UPC #
008925019084
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Overall Thickness
0.07 in
Overall Diameter
12 in
Cut Width
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
72
For Use With
Fine Finish Blades For Sliding Miter & Radial Arm Saws. Depth of cut (1/2" min to 2-3/4" max)
Kerf
.090"
Tip Material
Carbide
Hook Angle
-5 Degrees
Diamond Knockout
Diamond Knockout Not Included
Application
Crosscutting
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
5,000 RPM

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 72, Metal Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.