Zoro Homepage

CircularSawBlade, Carbide, Dia:14 15/16"

  • Mfr # LU5B21

  • Zoro # G803675259


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
112
For Use With
To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
Tip Material
Carbide
Kerf
3.5mm
Hook Angle
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU5B21
Zoro #
G803675259
UPC #
008925053026
Country of Origin
Italy

Dimensions

Arbor Size
1 1/4 in
Overall Diameter
14 15/16 in
Overall Thickness
0.12 in
Cut Width
0.14 in

Details

Item
Circular Saw Blade
Number of Teeth
112
For Use With
To cut drawn products and tubes with a thickness included between 2 and 5 mm, as well as polymeric panels up to 20 mm.
Tip Material
Carbide
Kerf
3.5mm
Hook Angle
5 Degrees
Application
Sawblades to cut aluminum and non-ferrous metals
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum
Metal Cutting Type
Thin Metal

Description

Circular Saw Blade, Arbor Size 1 1/4 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 112, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.14 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.