Zoro Homepage

CircularSawBlade, Carbide, Dia:14"

  • Mfr # LU86R014

  • Zoro # G903675210


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
54
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Application
General Purpose
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU86R014
Zoro #
G903675210
UPC #
008925035138
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Cut Width
0.11 in
Overall Diameter
14 in
Overall Thickness
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
54
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1" ).
Application
General Purpose
Kerf
.106"
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
13 Degrees
Wood Cutting Type
Combination
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
8,000 RPM

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 54, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.11 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.