Shop FREUD
See all product information
Create Account
CircularSawBlade, Carbide, Dia:14"
- Mfr # LU94M014
- Zoro # G023937373
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
8,000 RPM
For Workpiece Material
Plastic
Overall Thickness
0.09 in
Arbor Size
1 in
Tip Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LU94M014
- Zoro #
- G023937373
- UPC #
- 008925005568
- Country of Origin
- Italy
Dimensions
- Overall Thickness
- 0.09 in
- Arbor Size
- 1 in
- Cut Width
- 0.11 in
- Overall Diameter
- 14 in
Details
- Speed - Maximum
- 8,000 RPM
- Item
- Circular Saw Blade
- For Workpiece Material
- Plastic
- Tip Material
- Carbide
- Number of Teeth
- 108
- Product Type
- Circular Saw Blade
- Diamond Knockout
- Diamond Knockout Not Included
Description
Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 108, Metal Cutting Type Not Applicable, Wood Cutting Type Not Applicable, Cut Width 0.11 in, Tip Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.