Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:16"

  • Mfr # LM72M016

  • Zoro # G103674969


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
For Use With
Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
Application
Ripping
Arbor Size
1 in
Hook Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM72M016
Zoro #
G103674969
UPC #
008925300175
Country of Origin
Italy

Dimensions

Arbor Size
1 in
Overall Diameter
16 in
Overall Thickness
0.12 in
Cut Width
0.18 in

Details

Item
Circular Saw Blade
Number of Teeth
36
For Use With
Smooth, Fast Heavy-Duty Ripping. Depth of cut (3/4" to 2-3/4").
Application
Ripping
Hook Angle
20 Degrees
Kerf
.177"
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
4,000 RPM
Product Type
Circular Saw Blade
Wood Cutting Type
Ripping
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 1 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 36, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Cut Width 0.18 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.