Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:6 5/16"

  • Mfr # LU79R006M20

  • Zoro # G703674871


product price: $59.19
/ea

Key Features

Number of Teeth
48
For Use With
Flawless Finish In Veneered Plywood, Chip Board, Melamine & Laminates For Virtually Chip-Free Cuts. Depth of cut (1/4" min to 1-5/8" max)
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Hook Angle
2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU79R006M20
Zoro #
G703674871
UPC #
008925084884
Country of Origin
Italy

Dimensions

Arbor Size
13/16 in
Overall Thickness
0.06 in
Cut Width
0.09 in
Overall Diameter
6 5/16 in

Details

Item
Circular Saw Blade
Number of Teeth
48
For Use With
Flawless Finish In Veneered Plywood, Chip Board, Melamine & Laminates For Virtually Chip-Free Cuts. Depth of cut (1/4" min to 1-5/8" max)
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Hook Angle
2 Degrees
Application
Plywood & Melamine
Kerf
.087"
Product Type
Circular Saw Blade
Speed - Maximum
10,000 RPM
For Workpiece Material
Wood

Description

Circular Saw Blade, Arbor Size 13/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Metal Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.