
CircularSawBlade, Carbide, Dia:8"
Mfr # LU89M008
Zoro # G203675101
product price: $72.15
/eaKey Features
For Use With
Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/2" Max.
Application
Specialty Blade
Hook Angle
-5 Degrees
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU89M008
Zoro #
G203675101
UPC #
008925300984
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Cut Width
0.09 in
Overall Diameter
8 in
Overall Thickness
0.07 in
Details
Item
Circular Saw Blade
Number of Teeth
48
For Use With
Cutting Thick Non-Ferrous Materials and Aluminum. Wall thickness 1/2" Max.
Application
Specialty Blade
Hook Angle
-5 Degrees
Kerf
.091"
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
6,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Aluminum
Metal Cutting Type
Thick Metal
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.