
Classical Bold Cove and Round Bit, 1-1/2
Mfr # 38-504
Zoro # G203674845
product price: $49.25
/eaKey Features
Shank Dia.
1/4"
Application
Decorative detail for cabinets, molding and furniture
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1-1/2"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38-504
Zoro #
G203674845
UPC #
008925383567
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1-1/2"
Details
Application
Decorative detail for cabinets, molding and furniture
Item
Classical Bold Cove and Round Bit,1-1/2"
For Use With
Decorative detail on any woodwork
Description
Classical Bold Cove and Round Bit,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.