
Classical Cove and Bead Bit (Quadra-Cut)
Mfr # 38-362
Zoro # G403675086
product price: $46.15
/eaKey Features
Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Application
Decorative detail for cabinets, molding and furniture
Cutting Dia. (In.)
1-1/2"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38-362
Zoro #
G403675086
UPC #
008925383529
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1-1/2"
Details
Item
Classical Cove and Bead Bit (Quadra-Cut)
Application
Decorative detail for cabinets, molding and furniture
For Use With
Decorative detail on any woodwork
Description
Classical Cove and Bead Bit (Quadra-Cut)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.