
Corner Beading Bit, 1-5/8" dia.
Mfr # 99-023
Zoro # G303674998
product price: $61.99
/eaKey Features
Shank Dia.
1/2"
Overall Length (In.)
3-7/16"
Cutting Dia. (In.)
1-5/8"
Application
Corner detail on beams, posts, railings and fine furniture
For Use With
accenting beams, columns or square table legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-023
Zoro #
G303674998
UPC #
008925381655
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
3-7/16"
Cutting Dia. (In.)
1-5/8"
Details
Item
Corner Beading Bit,1-5/8" dia.
Application
Corner detail on beams, posts, railings and fine furniture
For Use With
accenting beams, columns or square table legs
Description
Corner Beading Bit,1-5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.