Zoro Homepage

Corner Beading Bit, 15/16" dia.

  • Mfr # 99-020

  • Zoro # G903674992


product price: $45.89
/ea

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
15/16"
Application
Corner detail on beams, posts, railings and fine furniture
Overall Length (In.)
2-1/2"
For Use With
accenting beams, columns or square table legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-020
Zoro #
G903674992
UPC #
008925381624
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
15/16"
Overall Length (In.)
2-1/2"

Details

Application
Corner detail on beams, posts, railings and fine furniture
Item
Corner Beading Bit,15/16" dia.
For Use With
accenting beams, columns or square table legs

Description

Corner Beading Bit,15/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.