
Cove and Bead Bit Quadra-Cut, 1-9/16"dia
Mfr # 38-314
Zoro # G203675156
product price: $50.39
/eaKey Features
Shank Dia.
1/2"
Application
Decorative detail for cabinets, molding and furniture
Cutting Dia. (In.)
1-9/16"
Overall Length (In.)
2-3/4"
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38-314
Zoro #
G203675156
UPC #
008925384564
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1-9/16"
Overall Length (In.)
2-3/4"
Details
Application
Decorative detail for cabinets, molding and furniture
Item
Cove and Bead Bit Quadra-Cut,1-9/16"dia
For Use With
Decorative detail on any woodwork
Description
Cove and Bead Bit Quadra-Cut,1-9/16 In.dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.