Zoro Homepage

Cylinder (Hinge) Bit, 15mm dia.

  • Mfr # CB14057R

  • Zoro # G403675659


product price: $38.69
/ea

Key Features

Overall Length
57.5mm
Bit Dia.
15mm
Shank Size
10mm
Cutting Direction
Right Hand
For Use With
Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB14057R
Zoro #
G403675659
UPC #
008925055464
Country of Origin
Italy

Dimensions

Overall Length
57.5mm
Bit Dia.
15mm
Shank Size
10mm

Details

Item
Cylinder (Hinge) Bit,15mm dia.
Cutting Direction
Right Hand
For Use With
Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
Shank Shape
10mm

Description

Cylinder (Hinge) Bit,15mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.