Freud
DADO SET 10T 6""DIA 8PC
Mfr # SD206
Zoro # G2907034
Free Shipping & Returns
$94.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ferrous Metals Sawblade, 250mm LU6A08
- FREUD Ferrous Metals Sawblade, 355mm LU6A15
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive DMADC0300
- FREUD Ferrous Metals Sawblade, 254mm LU6A10
- FREUD SAW BLADE 12"" 80T FINISH D1280X
- FREUD Ferrous Metals Sawblade, 184mm LU6A19
- FREUD Ferrous Metals Sawblade, 355mm LU6A16
- FREUD Ferrous Metals Sawblade, 184mm LU6A02
- FREUD Ferrous Metals Sawblade, 230mm LU6A06
- OX TOOLS 16-Inch Turbo Universal Material Diamond Blade OX-UTB15-16
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade 49-93-7535
- Freud Diamond Saw Blades