Zoro Homepage

Depth Inlay Bit, 3/16

  • Mfr # 85-031

  • Zoro # G903676194


product price: $48.39
/ea

Key Features

Shank Dia.
1/2"
For Use With
Creating beautiful inlayed edges for solid surface projects
Application
Decorative inlay work in solid surface countertops
Overall Length (In.)
3-5/16"
Depth of Cut (In.)
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-031
Zoro #
G903676194
UPC #
008925382133
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-5/16"
Depth of Cut (In.)
3/16"
Cutting Dia. (In.)
7/8"

Details

For Use With
Creating beautiful inlayed edges for solid surface projects
Item
Depth Inlay Bit,3/16"
Application
Decorative inlay work in solid surface countertops

Description

Depth Inlay Bit,3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.