Zoro Homepage

Double Compression Bit, 1/2" dia.

  • Mfr # 77-207

  • Zoro # G203675279


product price: $72.19
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1/2"
Application
Chip-free routing in double-sided veneers and laminates
For Use With
routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-207
Zoro #
G203675279
UPC #
008925134534
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1/2"

Details

Item
Double Compression Bit,1/2" dia.
Application
Chip-free routing in double-sided veneers and laminates
For Use With
routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood

Description

Double Compression Bit,1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.