
Double Flute Straight Bit, 13/16" dia.
Mfr # 04-144
Zoro # G003674946
product price: $22.19
/eaKey Features
Shank Dia.
1/4"
Cutting Dia. (In.)
13/16"
Overall Length (In.)
2"
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04-144
Zoro #
G003674946
UPC #
008925382461
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
13/16"
Overall Length (In.)
2"
Details
Item
Double Flute Straight Bit,13/16" dia.
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
Description
Double Flute Straight Bit,13/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.