
Double Flute Straight Bit, 1/4" dia.
Mfr # 04-105
Zoro # G603674803
product price: $15.19
/eaKey Features
Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Application
Smooth routing in hardwood, softwood, plywood and composites
Overall Length (In.)
2"
For Use With
grooving and edge-routing applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-105
Zoro #
G603674803
UPC #
008925382348
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Overall Length (In.)
2"
Details
Application
Smooth routing in hardwood, softwood, plywood and composites
Item
Double Flute Straight Bit,1/4" dia.
For Use With
grooving and edge-routing applications
Description
Double Flute Straight Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.