
Double Flute Straight Bit, 3 dia.
Mfr # 04-508
Zoro # G903675043
product price: $16.39
/eaKey Features
Shank Dia.
1/4"
Application
Smooth routing in hardwood, softwood, plywood and composites
Overall Length (In.)
1-3/4"
Cutting Dia. (In.)
3mm
For Use With
grooving and edge-routing applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-508
Zoro #
G903675043
UPC #
008925022558
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Overall Length (In.)
1-3/4"
Cutting Dia. (In.)
3mm
Details
Application
Smooth routing in hardwood, softwood, plywood and composites
Item
Double Flute Straight Bit,3 dia.
For Use With
grooving and edge-routing applications
Description
Double Flute Straight Bit,3 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.