Zoro Homepage

Double Flute Straight Bit, 3/16" dia.

  • Mfr # 04-103

  • Zoro # G703674741


product price: $15.75
/ea

Key Features

Shank Dia.
1/4"
Overall Length (In.)
2"
Application
Smooth routing in hardwood, softwood, plywood and composites
Cutting Dia. (In.)
3/16"
For Use With
grooving and edge-routing applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-103
Zoro #
G703674741
UPC #
008925382331
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
2"
Cutting Dia. (In.)
3/16"

Details

Application
Smooth routing in hardwood, softwood, plywood and composites
Item
Double Flute Straight Bit,3/16" dia.
For Use With
grooving and edge-routing applications

Description

Double Flute Straight Bit,3/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.