
Double Flute Straight Bit, 5 dia.
Mfr # 04-512
Zoro # G303675018
product price: $15.25
/eaKey Features
Shank Dia.
1/4"
Application
Smooth routing in hardwood, softwood, plywood and composites
Cutting Dia. (In.)
5mm
Overall Length (In.)
2"
For Use With
grooving and edge-routing applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-512
Zoro #
G303675018
UPC #
008925022565
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
5mm
Overall Length (In.)
2"
Details
Item
Double Flute Straight Bit,5 dia.
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
Description
Double Flute Straight Bit,5 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.