Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Flute Straight Bit (Eclipse Grind

  • Mfr # 12-114

  • Zoro # G403675499


product price: $23.35
/ea

Key Features

Shank Dia.
1/2"
Application
Smooth routing in hardwood, softwood, plywood and composites
Overall Length (In.)
2-7/8"
Cutting Dia. (In.)
15/32"
For Use With
grooving and edge-routing applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-114
Zoro #
G403675499
UPC #
008925382744
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-7/8"
Cutting Dia. (In.)
15/32"

Details

Item
Double Flute Straight Bit (Eclipse Grind
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications

Description

Double Flute Straight Bit (Eclipse Grind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.