
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-142
Zoro # G903675593
product price: $27.89
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Application
Smooth routing in hardwood, softwood, plywood and composites
Overall Length (In.)
4"
For Use With
grooving and edge-routing applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-142
Zoro #
G903675593
UPC #
008925382805
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
4"
Details
Item
Double Flute Straight Bit (Eclipse Grind
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.