Zoro Homepage

Double Flute Straight Bit with 3/8" Shan

  • Mfr # 08-136

  • Zoro # G203675118


product price: $22.99
/ea

Key Features

Shank Dia.
3/8"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/4"
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-136
Zoro #
G203675118
UPC #
008925382577
Country of Origin
Italy

Dimensions

Shank Dia.
3/8"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/4"

Details

Item
Double Flute Straight Bit with 3/8" Shan
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications

Description

Double Flute Straight Bit with 3/8 In. Shan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.