
Dovetail Bit, 1/4" dia.
Mfr # 22-119
Zoro # G703675885
product price: $21.19
/eaKey Features
Shank Dia.
1/4"
Application
Strong, attractive joints for drawers and boxes
Overall Length
2"
Outside Diameter
1/4"
For Use With
Strong joints in wood drawers and boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-119
Zoro #
G703675885
UPC #
008925021759
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Overall Length
2"
Outside Diameter
1/4"
Details
Application
Strong, attractive joints for drawers and boxes
Item
Dovetail Bit,1/4" dia.
For Use With
Strong joints in wood drawers and boxes
Description
Dovetail Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.