Zoro Homepage

Dovetail Bit, 5/16" dia.

  • Mfr # 22-123

  • Zoro # G803676102


product price: $24.69
/ea

Key Features

Shank Dia.
1/4"
Application
Strong, attractive joints for drawers and boxes
Overall Length
1-7/8"
For Use With
Strong joints in wood drawers and boxes
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-123
Zoro #
G803676102
UPC #
008925021742
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length
1-7/8"
Outside Diameter
5/16"

Details

Application
Strong, attractive joints for drawers and boxes
Item
Dovetail Bit,5/16" dia.
For Use With
Strong joints in wood drawers and boxes

Description

Dovetail Bit,5/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.