Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Router Bit, 1/2" Cutting Dia.

  • Mfr # 22-104

  • Zoro # G7369708


product price: $21.29
/ea

Key Features

Shape
Dovetail
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-104
Zoro #
G7369708
UPC #
008925380511
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
1/2 in
Overall Length
1 7/8 in
Shank Dia.
1/4"
Overall Length (In.)
1-7/8"
Depth of Cut (In.)
1/2
Shank Dia. (In.)
1/4
Cutting Length (In.)
1/2
Cutting Dia. (In.)
1/2"
Shank Length (In.)
1-1/4
Flute Length (In.)
1/2
Flute Length
1/2 in
Shank Length
1 1/4 in

Details

Shape
Dovetail
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Item
Dovetail Cut Profile Router Bit
Sub-Category
Dovetail
Material
Carbide
Angle
14 Degrees
Application
Strong, attractive joints for drawers and boxes
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Included Angle
14 Degrees
End Mill Application
Roughing/Finishing
List Number
22-104
Primary Material Application ISO Code
O

Description

Dovetail Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 1 7/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.