
Downshear Helix Flush Trim Bit, 3/4"(Dia
Mfr # 42-202
Zoro # G403675338
product price: $32.95
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Application
Routing thick stock requiring a perfect top edge
Overall Length (In.)
3-1/8"
For Use With
Heavy duty trimming & pattern work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-202
Zoro #
G403675338
UPC #
008925042150
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
3-1/8"
Details
Item
Downshear Helix Flush Trim Bit,3/4"(Dia
Application
Routing thick stock requiring a perfect top edge
For Use With
Heavy duty trimming & pattern work
Description
Downshear Helix Flush Trim Bit,3/4 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.