Zoro Homepage

Drawer Lock Bit, 1-1/4" dia.

  • Mfr # 99-239

  • Zoro # G803675440


product price: $41.29
/ea

Key Features

Shank Dia.
1/2"
Application
Fast, efficient and strong drawer joints
Overall Length (In.)
1-3/4"
Cutting Dia. (In.)
1-1/4"
For Use With
Building strong drawer joints in solid wood or composite materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-239
Zoro #
G803675440
UPC #
008925020257
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
1-3/4"
Cutting Dia. (In.)
1-1/4"

Details

Application
Fast, efficient and strong drawer joints
Item
Drawer Lock Bit,1-1/4" dia.
For Use With
Building strong drawer joints in solid wood or composite materials

Description

Drawer Lock Bit,1-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.