Zoro Homepage

Entry and Interior Door Router Bit

  • Mfr # 99-277

  • Zoro # G303675407


product price: $277.99
/ea
Free Shipping & Returns

Key Features

For Use With
Building doors with true mortise and tenon construction for rock-solid joints
Shank Dia.
1/2"
Cutting Dia. (In.)
1-7/8"
Overall Length (In.)
4-19/32"
Application
Building entry and interior doors with true mortise and tenon construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-277
Zoro #
G303675407
UPC #
008925058427
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1-7/8"
Overall Length (In.)
4-19/32"

Details

For Use With
Building doors with true mortise and tenon construction for rock-solid joints
Application
Building entry and interior doors with true mortise and tenon construction
Item
Entry and Interior Door Router Bit

Description

Entry and Interior Door Router Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.