Zoro Homepage

Entry and Interior Door Router Bit Systm

  • Mfr # 99-268

  • Zoro # G303675414


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
4-1/8"
Application
Building entry and interior doors with true mortise and tenon construction
Cutting Dia. (In.)
1-7/8"
For Use With
Building doors with true mortise and tenon construction for rock-solid joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-268
Zoro #
G303675414
UPC #
008925058403
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
4-1/8"
Cutting Dia. (In.)
1-7/8"

Details

Application
Building entry and interior doors with true mortise and tenon construction
Item
Entry and Interior Door Router Bit Systm
For Use With
Building doors with true mortise and tenon construction for rock-solid joints

Description

Entry and Interior Door Router Bit Systm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.